6ft 4in1 USB DP KVM Switch Cable

Order Code: ZT1540353S

£30.99 Inc VAT (20%)
£31.993% off
QuantityPriceDiscount
1 - 4£30.990%
5 +£28.518%


Description

Startech 6ft 4in1 USB DP KVM Switch Cable The DP4N1USB6 6ft 4-in-1 USB DisplayPortÆ KVM Switch Cable (w/ Audio & Microphone) integrates DisplayPort video quality with USB mouse and keyboard, 3.5mm audio out and microphone connections into a single compact cable.
This high-quality, convenient 4-in-1 KVM cable is a cost-effective solution that's suitable for use with any DisplayPort supported USB KVM switch, allowing you to share display and USB peripherals between multiple computers configured for high definition output.
Backed by a StarTech.com Lifetime Warranty.

See full description
Specifications for 6ft 4in1 USB DP KVM Switch Cable
  • Colour
    Black/Green/Pink
  • Type
    AV Cables
  • Cable Length
    1.8m
  • MFR Part No.
    8STDP4N1USB6
  • Weight
    308g
  • Connection Type
    Displayport/USB/Mini-Jack
  • Warranty
    Lifetime Warranty
  • Form
    KVM Switches & Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome