Aspire 5 15.6in i5-1235U 8GB 512GB W11

Order Code: ZT5349191S

£829.99 Inc VAT (20%)


Description

Acer Aspire 5 5 A515-57G 15.6 Inch Intel Core i5-1235U 8GB RAM 512GB SSD Intel Iris Xe Graphics Windows 11 Notebook

Specifications for Aspire 5 15.6in i5-1235U 8GB 512GB W11
  • Product Type
    Notebook PCs
  • Weight
    1.8kg
  • Screen Size
    15.6in
  • SSD
    512GB
  • Processor
    Intel Core i5-1235U
  • Memory (RAM)
    8GB
  • Operating System
    Windows 11 Home
  • Colour
    Iron
  • Dimensions (W x D x H)
    362.9x237.8x17.90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome