BR1402F Flip 14" i3 8GB 128GB Notebook

Order Code: ZT4792472S

£549.99 Inc VAT (20%)


Description

ASUS BR1402F Flip 14 Inch Touchscreen Intel Core i3 N305 8GB RAM 128GB SSD Intel UHD Graphics Windows 11 Pro Notebook

Specifications for BR1402F Flip 14" i3 8GB 128GB Notebook
  • Type
    Notebook PCs
  • Weight
    1.69kg
  • Colour
    Mineral Grey
  • Operating System
    Windows 11 Pro
  • Dimensions (W x D x H)
    332.9x228.9x21mm
  • Processor
    Intel Core i3 N305
  • Memory (RAM)
    8GB
  • SSD
    128GB
  • Screen Size
    14in
  • Webcam
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome