Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
CB1 15.6" N4500 4GB 64GB Chromebook
By Asus
Order Code:
ZT4792273S
£269.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Thu, 7th Nov
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/cb1-15-6-inch-n4500-4gb-64gb-chromebook/p/ZT4792273S
Add to quotation
View all Laptops
Description
ASUS CB1 15.6 Inch Intel Celeron N4500 4GB RAM 64GB eMMC Intel UHD Graphics Chrome OS Chromebook
Specifications
Specifications for CB1 15.6" N4500 4GB 64GB Chromebook
Product Type
Notebook PCs
Operating System
Chrome OS
Screen Size
15.6in
Memory (RAM)
4GB
Processor
Intel Celeron N4500
Colour
Silver
EMMC
64GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome