ExpertBook B5 16in Ultra 7 16GB 512GB

Order Code: ZT4972984S

£1,299.99 Inc VAT (20%)


Description

ASUS ExpertBook B5 16 Inch Intel Core Ultra 7 155U 16GB RAM 512GB SSD Intel Graphics Windows 11 Pro Notebook

Specifications for ExpertBook B5 16in Ultra 7 16GB 512GB
  • Product Type
    Notebook PCs
  • Processor
    Intel Core Ultra 7 155U
  • Webcam
    Yes
  • Memory (RAM)
    16GB
  • Operating System
    Windows 11 Pro
  • Screen Size
    16in
  • Colour
    Black
  • SSD
    512GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome