ExpertBook B9 Oled 14" i7 16GB 1TB

Order Code: ZT4782387S

£1,599.99 Inc VAT (20%)


Description

ASUS ExpertBook B9 OLED 14 Inch Intel Core i7-1355U 16GB RAM 1TB SSD Intel Iris Xe Graphics Windows 11 Pro Notebook

Specifications for ExpertBook B9 Oled 14" i7 16GB 1TB
  • Type
    Notebook PCs
  • Screen Size
    14in
  • SSD
    1TB
  • Memory (RAM)
    16GB
  • Operating System
    Windows 11 Pro
  • Colour
    Star Black
  • Processor
    Intel Core i7-1355U
  • Weight
    0.99kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome