ExpertBook P5 14in Intel Core Ultra 7 258V 32GB Ram 1TB SSD Windows Pro Notebook

Order Code: ZT5531631S

£1,539.99 Inc VAT (20%)


Description

Say hello to ASUS ExpertBook P5 a revolutionary leap in AI PC for work. Designed to elevate productivity for mobile professionals and home offices, ExpertBook P5 harnesses the power of Intel Core™ Ultra processors (Series 2) This AI powerhouse empowers you with our brand-new, exclusive meeting assistant ASUS AI ExpertMeet, streamlines workflow and enhances collaboration. With a light yet durable aluminium chassis, stunning 2.5K 144 Hz display, and business-grade security and service, the ExpertBook P5 provides peak performance and seamless work experiences, anywhere.

See full description
Specifications for ExpertBook P5 14in Intel Core Ultra 7 258V 32GB Ram 1TB SSD Windows Pro Notebook
  • Processor
    Intel Core Ultra 7
  • Webcam
    Yes
  • Product Type
    Notebook PCs
  • SSD
    1TB
  • Screen Size
    14in
  • Colour
    Mist Grey
  • Weight
    1.27kg
  • Operating System
    Windows 11 Pro
  • Memory (RAM)
    32GB
  • Dimensions (W x D x H)
    312x14.9x223.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome