Extensa 15 15.6" R5 8GB 256GB W11P Education Notebook

Order Code: ZT4784068S

£529.99 Inc VAT (20%)


Description

Acer Extensa 15 EX215-23 15.6 Inch AMD Ryzen 5 7520U 8GB RAM 256GB SSD AMD Radeon 610M Graphics Windows 11 Pro Education Notebook

Specifications for Extensa 15 15.6" R5 8GB 256GB W11P Education Notebook
  • Dimensions (W x D x H)
    362.9x237.5x18.9mm
  • Memory (RAM)
    8GB
  • Product Type
    Notebook PCs
  • Processor
    AMD Ryzen 5 7520U
  • Screen Size
    15.6in
  • Operating System
    Windows 11 Pro Education
  • SSD
    256GB
  • Weight
    1.77kg
  • Colour
    Steel Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome