HP 840 G4 CI5 (7TH Gen) 256GB CB30500
0
1
2
3
4

HP 840 G4 CI5 (7TH Gen) 256GB CB30500

Order Code: ZT1506162S

£539.99 Inc VAT (20%)
£599.9910% off


Description

Hp 840 G4 Ci5 (7th Gen) 256gb Ssd8gb 14in Fhd/Uk Remanufacture

Specifications for HP 840 G4 CI5 (7TH Gen) 256GB CB30500
  • Depth
    236.9mm
  • Weight
    1.48kg
  • Height
    18.8mm
  • Width
    337.8mm
  • Memory (RAM)
    8GB
  • Screen Size
    14in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome