Specifications for Nitro V15 15.6in i5 16GB 512GB Notebook
  • Product Type
    Notebook PCs
  • Screen Size
    15.6in
  • Processor
    AMD Ryzen 7 7735HS
  • Memory (RAM)
    16GB
  • Weight
    2.11kg
  • Colour
    Black
  • SSD
    512GB
  • Dimensions (W x D x H)
    362.3x239.9x23.5mm
  • Operating System
    Windows 11 Home

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome