TravelMate P4 Spin 14" i5 8GB 256GB Notebook

Order Code: ZT4792386S

£999.99 Inc VAT (20%)


Description

Acer TravelMate P4 Spin 14 Inch Intel Core i5-1335U 8GB RAM 256GB SSD Intel Iris Xe Graphics Windows 11 Pro Education Notebook

Specifications for TravelMate P4 Spin 14" i5 8GB 256GB Notebook
  • Type
    Notebook PCs
  • Memory (RAM)
    8GB
  • Operating System
    Windows 11 Pro
  • Processor
    Intel Core i5 1335U
  • Colour
    Black
  • SSD
    256GB
  • Screen Size
    14in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome