Tuf Gaming A15 FA506NCR 15.6in Amd Ryzen 7-7435HS 16GB Ram 1TB SSD Windows 11 Home Notebook

Order Code: ZT5531559S

£879.99 Inc VAT (20%)


Description

With military-grade durability, you'll be armed for battle wherever you are. Powered by a 7000 series AMD Ryzen 7 processor and RTX 3050 graphics card, this TUF Gaming A15 gaming laptop is ready for esports. Even if the battle gets heated, heatpipes and heatsinks help keep your hardware cool. And the Full HD display has a 144 Hz refresh rate, so it can keep up with fast-paced action.

Specifications for Tuf Gaming A15 FA506NCR 15.6in Amd Ryzen 7-7435HS 16GB Ram 1TB SSD Windows 11 Home Notebook
  • SSD
    1TB
  • Dimensions (W x D x H)
    359x256x22.8mm
  • Operating System
    Windows 11 Home
  • Processor
    AMD Ryzen 7-7435HS
  • Screen Size
    15.6in
  • Memory (RAM)
    16GB
  • Webcam
    Yes
  • Product Type
    Notebook PCs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome