3-In-1 Mono Laser Printer - DCP-L2620DW

Order Code: ZT4177095S

£209.99 Inc VAT (20%)


Description

Work smarter from anywhere at home or in the office with the easily connected Brother DCP-L2620DW mono A4 multi-function laser printer. With a 128MB memory. Secure by design, it uses triple-layer security at a device, network and document level, for peace of mind and guarantees that the integrity of your data is maintained. Hosting a range of efficiency-boosting features, this 3-in-1 mono laser multifunction printer saves you time with fast flawless printing, copying and scanning. 1-sided printing and copying of up to 32 copies per minute, with a resolution of up to 1200 x 1200 dpi (printing) and 600 x 600 dpi (copying), automatic 2-sided printing of up to 16 sides per minute. The contact image sensor (CIS) scanner provides colour and mono scanning, 1200 x 1200dpi. A generous 250 sheet paper tray capacity. Connect with Hi-Speed USB 2.0, Wireless, Wi-Fi Direct. Mobile and Web connectivity: Brother Mobile Connect, Brother Print Service Plugin, Mopria (Android), Brother Mobile Connect (iPad/iphone), Apple AirPrint. A quiet mode to reduce the printing noise. All controlled via a 2 line LCD control panel. Supplied with a 700 page yield toner.
Print, copy and scan
Ideal for use in small offices and at home
Print speed: up to 32 ppm
Print resolution: up to 1200 x 1200 dpi
Colour/mono scanner
128MB memory
Supplied with a 700 page yield toner (black)
Connect with Hi-Speed USB 2.0, Wireless, Wi-Fi Direct
Mobile and Web connectivity: Brother Mobile Connect, Brother Print Service Plugin, Mopria (Android), Brother Mobile Connect (iPad/iphone), Apple AirPrint
Colour: Grey/Black

See full description
Specifications for 3-In-1 Mono Laser Printer - DCP-L2620DW
  • Product Type
    Mono Laser Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome