All-In-Box Bundle 3-In-1 Mono Laser Printer - DCP-L2627DWXL

Order Code: ZT4177107S

£329.99 Inc VAT (20%)


Description

Work smarter from anywhere at home or in the office with the easily connected Brother DCP-L2627DWXL mono A4 3-in-1 laser printer. Supplied the all in box print bundle: 6,000 toner prints (2 x 3,000 page high yield toner cartridges) and a 3-year peace of mind guarantee. With a 128MB internal memory. Secure by design, it uses triple-layer security at a device, network and document level, for peace of mind and guarantees that the integrity of your data is maintained. Hosting a range of efficiency-boosting features, this 3-in-1 mono laser printer saves you time with fast flawless printing, copying and quick scan speeds. 1-sided copying and printing of up to 32 copies per minute, with a resolution of up to 600 x 600 dpi (copying), 1200 x 1200 dpi (printing). Automatic 2-sided printing and a generous 250 sheet paper tray capacity. The contact image sensor (CIS) scanner provides colour and mono scanning, 1200 x 1200dpi resolution. Connect with Hi-Speed USB 2.0, Wireless, Wi-Fi Direct. Mobile and Web connectivity: Brother Mobile Connect, Brother Print Service Plugin, Mopria (Android), Brother Mobile Connect (iPad/iphone), Apple AirPrint. A quiet mode to reduce the printing noise. All controlled via a 2 line LCD with keys control panel.
Print, copy and scan
All in box print bundle: 2x 3,000 page high yield toners (up to 6,000 prints) and a 3-year guarantee
Print speed: up to 32 ppm
Print resolution: up to 1200 x 1200 dpi
Colour/mono scanner
128MB memory
Supplied with 2x high yield toner cartridges (black)
Connect with Hi-Speed USB 2.0, Wireless, Wi-Fi Direct
Mobile and Web connectivity: Brother Mobile Connect, Brother Print Service Plugin, Mopria (Android), Brother Mobile Connect (iPad/iphone), Apple AirPrint
Colour: Grey/Black

See full description
Specifications for All-In-Box Bundle 3-In-1 Mono Laser Printer - DCP-L2627DWXL
  • Colour
    Grey/Black
  • Product Type
    Mono Laser Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome