All In Box Bundle All-In-One Mono Laser Printer - MFC-L2827DWXL

Order Code: ZT4176139S

£369.99 Inc VAT (20%)


Description

Work smarter from anywhere at home or in the office with the easily connected Brother MFC-L2827DWXL mono A4 all-in-1 laser printer. Supplied the all in box print bundle: 6,000 toner prints (2 x 3,000 page yield toner cartridges) and a 3-year peace of mind guarantee. With a 128MB internal memory. Secure by design, it uses triple-layer security at a device, network and document level, for peace of mind and guarantees that the integrity of your data is maintained. Hosting a range of efficiency-boosting features, this 3-in-1 mono laser printer saves you time with fast flawless printing and quick scan speeds, automatic 2-sided print. 1-sided printing and copying of up to 32 copies per minute, with a resolution of up to 1200 x 1200 dpi (printing) 600 x 600 dpi (copying). A generous 250 sheet paper tray capacity. The contact image sensor (CIS) scanner provides colour and mono scanning, 1200 x 1200 dpi. Fax modem with 33,600bps (Super G3), send the same fax message to up to 260 locations, a memory transmission of up to 400 pages. Connect with Hi-Speed USB 2.0, Wireless, Wi-Fi Direct. Mobile and Web connectivity: Brother Mobile Connect, Brother Print Service Plugin, Mopria (Android), Brother Mobile Connect (iPad/iphone), Apple AirPrint. A quiet mode to reduce the printing noise. All controlled via a 2 line LCD with keys control panel.
Print, copy, scan and fax
Ideal for use in the office or at home
Print speed: up to 32 ppm
Print resolution: up to 1200 x 1200 dpi
50 sheet ADF
128MB memory
Supplied with 2 toner cartridges (black)
Connect with Hi-Speed USB 2.0, Wireless, Wi-Fi Direct
Mobile and Web connectivity: Brother Mobile Connect, Brother Print Service Plugin, Mopria (Android), Brother Mobile Connect (iPad/iphone), Apple AirPrint, Brother apps
Colour: Grey/Black

See full description
Specifications for All In Box Bundle All-In-One Mono Laser Printer - MFC-L2827DWXL
  • Product Type
    Mono Laser Printer
  • Colour
    Grey/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome