The Brother HL-L9430CDN printer is a cost-effective, high quality colour printer, designed to deliver a professional performance, with high speed glossy colour printing you can rely on. Features a fast print speed up to 40 pages per minute, including 2-sided printing (28 sides per minute). Comes with Cloud Secure Print so you can securely print without installing additional drivers or apps. Includes enterprise level security, supporting the latest industry-standard security protocols to keep your data secure. You can further protect your device by setting up user authentication, whereby access to certain settings and functions are restricted to authorised users or groups. Supplied with a 520 sheet paper tray, a multipurpose tray with capacity for 100 sheets, 15 envelopes.
For business printing
Print up to 40 pages per minute
2-sided printing - up to 28 sides per minute
Near-field communication (NCF) for secure authentication, mobile print and scan
Mobile connectivity via Apple AirPrint, Mopria, Brother Print Service Plugin, Brother Apps, Brother Mobile Connect and Web Connect
1GB internal memory
Paper tray 520 sheets also a multipurpose tray with capacity for 100 sheets, 15 envelopes
Supplied with 9,000 page Black/5,000 CMY in-box toners
Controlled with an 87.6mm colour touch screen LCD