Ecosys PA4000cx A4 Colour Laser Printer

Order Code: ZT4796348S

£739.99 Inc VAT (20%)


Description

KYOCERA ECOSYS PA4000cx 1200 x 1200 DPI A4 Colour Laser Printer

Specifications for Ecosys PA4000cx A4 Colour Laser Printer
  • Product Type
    Colour Laser Printer
  • Functions
    Print
  • Weight
    34kg
  • Connection
    USB/Ethernet
  • Speed Range
    31 to 40 ppm
  • Colour
    Black/Grey
  • Print Speed Colour
    40ppm
  • Print Speed Mono
    40ppm
  • Print Resolution
    1200x1200dpi
  • Size
    A4 Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome