HL-L6410DN Professional A4 Network Mono Laser Printer

Order Code: ZT4189054S

£619.99 Inc VAT (20%)


Description

Designed to deliver professional performance with flexible connectivity options and super-fast

Specifications for HL-L6410DN Professional A4 Network Mono Laser Printer
  • Functions
    Print
  • Print Speed Mono
    50ppm
  • Weight
    11.6kg
  • Speed Range
    41 to 50 ppm
  • Type
    Mono Laser Printer
  • Connection
    USB/Ethernet/WiFi/WiFi Direct
  • Colour
    Grey
  • Size
    A4 Printer
  • Duty Cycle
    Up to 16, 000 pages per month
  • Print Resolution
    1200x1200 dpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome