I-Sensys LBP122dw Mono Laser Single Function Printer - LBP122DW

Order Code: ZT4175358S

£179.99 Inc VAT (20%)
£189.995% off

Currently unavailable

Description

The Canon i-SENSYS LBP122dw A4 mono single-function printer is a reliable, speedy and secure printer, designed for use in small offices and at home. With a 256MB memory. Features include secure start up and a security navigation guide. With a print speed of up to 29 ppm (A4). With duplex printing providing a print speed of up to 18.5 ipm (A4). Print resolution of up to 2400 x 600 dpi. Comes with a standard paper input 150-sheet cassette. All operated via a 5 line LCD control panel. Connect with Wi-Fi as standard, pair easily with Wi-Fi direct, and print from your mobile. Advanced printing features: iOS: AirPrint, Canon PRINT Business app; Android: Mopria certified, Canon PRINT Business app and Microsoft Universal Print support. Supplied with 700 page starter cartridge (Black).
Single function printer
Ideal for use in small offices and at home
Print speed: up to 29 ppm
Duplex printing
256MB memory
Supplied with 700 page starter cartridge
Connectivity: USB 2.0, Wireless, Wireless Direct Connection, TCP/IP (LPD/Port9100/WSD)
Advanced printing features: iOS: AirPrint, Canon PRINT Business app
Advanced printing features: Android: Mopria certified, Canon PRINT Business app and Microsoft Universal Print support
Colour: Black

See full description
Specifications for I-Sensys LBP122dw Mono Laser Single Function Printer - LBP122DW
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome