I-Sensys MF461dw Mono Laser Multi-functional Printer A4 - MF461DW

Order Code: ZT4176182S

£439.99 Inc VAT (20%)


Description

The Canon i-SENSYS MF461dw A4 mono multi-function laser printer, able to print, copy and scan documents. With a 1GB memory. Designed for use in small offices and at home. Protects your documents, devices and network from viruses and data theft with 360-degree security. Features include TLS1.3, Verify System at Startup and Secure PIN print. With a print speed and copy speed of up to 36 ppm (A4), with duplex printing providing a print speed of up to 30.2 ipm (A4). Includes Automatic document feeder functionality. Print resolution of up to 1200 x 1200 dpi. Copy resolution of up to 600 x 600 dpi, copy 1-sided to 2-sided (automatic). Also offers colour scanning, with an optical scan resolution of up to 600 x 600 dpi. Scan to email: TIFF/JPEG/PDF/Compact PDF, Searchable PDF. Comes with a standard paper input 250-sheet cassette and 100 sheet multi-purpose tray and 50 sheet ADF. All operated via a 12.7cm LCD colour touch screen control panel. Connect with USB 2.0 Hi-Speed, 10BASE-T/100BASE-TX/1000Base-T, Wireless 802.11b/g/n, Wireless Direct Connection. Advanced printing features: Encrypted Secure Print, Secure print, print from USB memory key (JPEG/TIFF/PDF), Print from Cloud (Dropbox, GoogleDrive, OneDrive (PDF/JPEG), Microsoft Universal Print; iOS: AirPrint, Canon PRINT Business app; Android: Mopria certified, Canon PRINT Business app and Canon Print Service Plug-in. Supplied with cartridge 070, 3,000 pages cartridge (Black).
Print, Copy, Scan
Ideal for use in small offices and at home
Print and copy speed: up to 40 ppm
Colour scanner: Optical scan resolution of up to 600 x 600 dpi
1GB memory
Supplied with cartridge 070, 3,000 pages cartridge (Black)
Connectivity: USB 2.0 Hi-Speed, 10BASE-T/100BASE-TX/1000Base-T, Wireless 802.11b/g/n, Wireless Direct Connection
Advanced printing features: Encrypted Secure Print, Secure print, print from USB memory key (JPEG/TIFF/PDF), Print from Cloud (Dropbox, GoogleDrive, OneDrive (PDF/JPEG), Microsoft Universal Print
iOS: AirPrint, Canon PRINT Business app; Android: Mopria certified, Canon PRINT Business app and Canon Print Service Plug-in
Colour: White/Black

See full description
Specifications for I-Sensys MF461dw Mono Laser Multi-functional Printer A4 - MF461DW
  • Colour
    White/Black
  • Print Resolution
    1200 x 1200dpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome