HP LaserJet Enterprise MFP M725z, Black and white, Printer for Business, Print, copy, scan, fax, 100-sheet ADF; Front-facing USB printing; Scan to email/PDF; Two-sided printing. Print technology: Laser, Printing: Mono printing, Maximum resolution: 1200 x 1200 DPI. Copying: Mono copying, Maximum copy resolution: 600 x 600 DPI. Scanning: Colour scanning, Optical scanning resolution: 600 x 600 DPI. Faxing: Mono faxing. Duplex functions: Print, Copy, Scan. Maximum ISO A-series paper size: A3. Direct printing. Product colour: Black, Grey. for Business Print Copy Scan Fax 100sheet ADF Frontfacing USB Printing Scan to email/PDF Twosided Printing