M2735DW A4 Mono Laser Printer

M2735DW A4 Mono Laser Printer

Order Code: ZT1532689SCopy

£599.99 Inc VAT (20%)


Description

Kyocera M2735DW A4 Mono Laser Printer The M2735dw will astound you with its various connectivity options and features ñ such as Wi-Fi Direct ñ itís ability to print at 1,200 dpi and its full copy, colour scan and fax functionality. Then all these features fit inside a well-designed and extremely compact housing which removes the need to hide this device away in a separate printing room. And the features continue: The M2735dw is controlled via a 4.3 inch touchscreen that provides great usability, even for inexperienced users. And of course, as youíve come to expect from any KYOCERA device, it is extremely reliable and wonít let you down when the going gets tough.

See full description
Specifications for M2735DW A4 Mono Laser Printer
  • Colour
    Black/Grey
  • Type
    Mono Laser Printer
  • Print Resolution
    1200x1200in
  • MFR Part No.
    8KY1102SG3NL0
  • Weight
    19kg
  • Connection
    Wireless Network
  • Print Speed Mono
    35ppm
  • Maximum Paper Size
    A4 Printer
  • Duty Cycle
    Maximum 20, 000 pages per month
  • Environment Support
    ENERGY STAR Certified
  • Functions
    Print/Copy/Scan/Fax
  • Scan Resolution
    600x600 dpi
  • Size
    A4 Printer
  • Product Type
    Mono Laser Printer
  • Dimensions (W x D x H)
    417x412x437mm
  • Speed Range
    31 to 40ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome