M8124CIDN A3 Colour Laser MF Printer

Order Code: ZT1532384S

£3,499.99 Inc VAT (20%)


Description

Kyocera M8124CIDN A3 Colour Laser MF Printer This compact, A4/A3 format colour multifunctional, specifically designed to meet the requirements of small offices and workgroups, will satisfy even the most demanding environment. Engineered with KYOCERA ís renowned longlife components, this ECOSYS device ensures unprecedented reliability and exceptionally low printing costs with significantly less environmental impact.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for M8124CIDN A3 Colour Laser MF Printer
  • Functions
    Print/Copy/Scan/Fax
  • Print Speed Colour
    12ppm
  • Weight
    76kg
  • Connection
    Wired Network
  • Product Type
    Colour Laser Printer
  • Print Speed Mono
    12ppm
  • Print Resolution
    1200x1200dpi
  • Duty Cycle
    100, 000 pages per month
  • Colour
    Black/Grey
  • Scan Resolution
    600x600dpi
  • Speed Range
    11 to 20 ppm
  • Size
    A3 Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome