Mono Laser Printer - MFC-L6710DW

Order Code: ZT4176237S

£639.99 Inc VAT (20%)


Description

Designed for high volume users, this intelligent Brother MFC-L5710DW mono laser printer, copier and scanner with fax capability delivers a user-friendly, professional experience with exceptional printing that your business can rely on. Print up to 50 pages per minute. 2-sided printing, up to 24 sides per minute. Provides 2-sided scanning, up to 56 images per minute. Colour and mono scanning. 70 sheet 2-sided automatic document feeder. Wireless and Gigabit Ethernet wired network. Supplied with a standard 250 paper tray (A4). Supplied with toner.
Mono laser printer, copier, scanner and fax
Printing resolution: 1200 x 1200dpi (copying 1200 x 600 dpi)
Wireless and Gigabit Ethernet wired network
Print speed: 50ppm
Automatic duplex printing
512MB internal memory
Automatic 2 sided faxing
250 sheet standard paper tray
Controlled via 12.7cm colour touchscreen

See full description
Specifications for Mono Laser Printer - MFC-L6710DW
  • Product Type
    Mono Laser Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome