Batteries Lithium CR123 3V (Pack of 10)

Order Code: ZT5537753S

£46.99 Inc VAT (20%)


Description

This pack contains ten new Duracell High Power Lithium DL123 or CR-123A size batteries. Thanks to high purity lithium manganese dioxide in their composition Duracell High Power Lithium 123 cells deliver up to 40 per cent more power than average. Additionally the latest Duralock Power Preserve technology ensures that this product benefits from a shelf life of as long as ten years. In use output potential is typically 3.2 to 3.3 Volts including in icy and extremely hot conditions; the recommended temperature limits are from -20°C minimum to 75° Celsius maximum. Frequent applications include smart devices such as sensors smoke detectors and keyless lock controls in addition to flashlights camera flash units cycle accessories and electronic dog collars. Duracell DL-123 cylindrical batteries have a maximum height of 34.5 millimetres a diameter of 17 millimetres and a typical weight of 17.0 grammes. They are suitable as direct replacements for size codes 5018LC CR123A and CR17345. This product was recently rebranded from Duracell Ultra Lithium to Duracell High Power Lithium.

See full description
Specifications for Batteries Lithium CR123 3V (Pack of 10)
  • Battery Size
    CR123
  • Diameter
    17mm
  • Product Type
    Batteries
  • Battery Type
    Lithium
  • Pack Quantity
    10
  • Height
    34.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome