Batteries Lithium CR2023 3V (Pack of 6)

Order Code: ZT5537732S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.437%


Description

Pack of 16 Rapthor CR123A 3V non-Rechargeable batteries are ideal for Arlo Camera flashlight microphone Polaroid camera home security devices and other household appliances. Each 3V battery has a high capacity of 1650mAh 10% higher than general batteries that can power up your devices for much longer time. Note: These batteries are NOT rechargeable. Our Rapthor CR123A lithium batteries built-in short-circuit over-current and over-voltage smart protections ensure complete protection for you and your devices. Low battery self-discharge offers Rapthor lithium CR123A 3V batteries a shelf life of up to 10 years. Use them right away or store them for later - the batteries remain effective and useful.

See full description
Specifications for Batteries Lithium CR2023 3V (Pack of 6)
  • Voltage
    3V
  • Product Type
    Batteries

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome