Coin Cell Battery CR2320 - Lithium 3V - CR2320V

Order Code: ZT3602584S

£3.39 Inc VAT (20%)
£3.595.5% off
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

3 Volt lithium battery
Diameter 23mm, thickness 2mm
Simply to swap and replace
Direct replacements for BR2320, DL2320, ECR2320, KCR2320, KECR2320, KL2320, L26, LM2320, 5020LC and 280-201 size codes

See full description
Specifications for Coin Cell Battery CR2320 - Lithium 3V - CR2320V
  • Product Type
    Key Fob/Button Cell Batteries
  • Battery Type
    Lithium
  • Voltage
    3V
  • Diameter
    23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome