Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.99 | 0% |
5 - 9 | £5.75 | 4% |
10 - 19 | £5.51 | 8% |
20 - 49 | £5.27 | 12% |
50 + | £5.03 | 16% |
Panasonic CR123 Lithium Camera Battery Panasonic Photo Power lithium batteries combine very light weight material with lithium technology, to create a power source suitable for high energy cameras. Class leading capacity for increased product performance Low internal resistance to provide rapid flash recovery time and quick shooting High energy density: light weight battery supplying exceptional energy Reliable even in a wide range of operating temperatures (-20�C to +65�C)
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.