Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Lithium Batteries (Li-Ion)
CR2016 3V Lithium Button Battery
By Maxell
Order Code:
ZT5517060S
£1.52
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.52
0%
20 - 49
£1.46
4%
50 - 99
£1.40
8%
100 - 199
£1.34
12%
200 +
£1.28
16%
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
1.52
https://www.zoro.co.uk/shop/computers-and-electronics/lithium-batteries-li-ion/cr2016-3v-lithium-button-battery/p/ZT5517060S
Add to quotation
View all Lithium Batteries (Li-Ion)
Description
Used in car alarm/keyfob organizers cameras electric thermometer calculator toys & watches.
Tags:
#BulkDiscount
Specifications
Specifications for CR2016 3V Lithium Button Battery
Product Type
Button Battery
Voltage
3V
Type
Lithium Button Battery
Battery Type
Lithium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome