DCBP518 18V Powerstack 5.0AH Battery
0
1
2

DCBP518 18V Powerstack 5.0AH Battery

Order Code: ZT3085499SCopy

£129.99 Inc VAT (20%)


Description

Powerstack is DeWalt's most powerful, compact, and lightweight battery system to date
The DCBP518 is Dewalt's 5.0Ah battery on the Powerstack platform. Powerstack is DeWalt's most powerful, compact, and lightweight battery system to date, compatible with all existing 18V tools. These batteries utilise revolutionary stacked pouch battery cell technology, instead of cylindrical cells to provide less internal resistance, longer life, and better utilisation of internal space. This battery delivers 50% more power vs DCB184 5.0Ah cylindrical cell battery

Features:
New 5.0Ah POWERSTACK battery, built using the latest Li-Ion pouch cells to deliver high performance in demanding applications
Our most powerful, most efficient and longest lifespan battery in its class
Delivers 50% more power vs DCB184 5Ah cylindrical cell battery
Offers 2 x Lifespan vs. DCB184 5Ah cylindrical cell battery
Provides up to 2x runtime in demanding applications vs. DCB184 5Ah cylindrical cell battery
Specification:
Voltage: 18V
Battery capacity: 5.0Ah
Weight: 750g

See full description
Specifications for DCBP518 18V Powerstack 5.0AH Battery
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome