Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Lithium Batteries (Li-Ion)
Lithium LiFePO4 Battery 12V 200Ah with Bluetooth
By Ulltramax
Order Code:
ZT5514398S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/computers-and-electronics/lithium-batteries-li-ion/lithium-lifepo4-battery-12v-200ah-with-bluetooth/p/ZT5514398S
Add to quotation
View all Lithium Batteries (Li-Ion)
Description
ULTRAMAX LITHIUM LiFePO4 Battery 12V 200Ah with Bluetooth
Specifications
Specifications for Lithium LiFePO4 Battery 12V 200Ah with Bluetooth
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome