1m Rugged USB-A to Lightning Micro-USB USB-C Multi Charging Cable

Order Code: ZT5531608S

£19.99 Inc VAT (20%)


Description

This USB Multi Charging Cable is a single-cable solution to conveniently charge your Apple Lightning, USB-C, or Micro-USB devicesKeep this USB to Micro-USB, USB-C or Lightning cable on hand and minimize the need for carrying multiple charging cables. The 3-in-1 charger cord makes it easy to switch between different portable devices. The cable can charge one device at a time.Charge your devices from a USB wall charger, car charger, or power bank. The attached connectors are quickly interchangeable for compatibility across multiple USB devices.The cable's rugged design ensures optimal protection against wear from frequent daily use. The flexible TPE jacket absorbs stress from repeated bends, and Aramid-reinforced construction enhances tensile strength for long-term durability.To charge or sync a USB-C or Lightning mobile device, simply attach the corresponding connector to the Micro-USB connector and plug into your device. To charge or sync a Micro-USB device, plug just the middle connector of the cable into your mobile device.RLTCUB1MBK is Apple Mafi certified for guaranteed compatibility with Apple Lightning-enabled devices.

See full description
Specifications for 1m Rugged USB-A to Lightning Micro-USB USB-C Multi Charging Cable
  • Connector Plating
    Nickel
  • Cable Length
    1m
  • Cable Jacket
    TPE
  • Weight
    41g
  • Connector Style
    Straight
  • Colour
    Black
  • Product Type
    External Computer Cables
    USB Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome