Eco MFI Type C to iPhone Black Braided 1.5m Cable - ECO001

Order Code: ZT3954205S

£15.39each Inc VAT (20%)
£123.12 minimum order value
QuantityPriceDiscount
1 - 9£15.390%
10 - 19£14.625%
20 +£13.8510%

Minimum order quantity: 8.

Description

This Type C to MFI lightning cable is approved for Apple products. The modern Type C power connector is now commonplace in new cars where traditional cigarette lighters and USB sockets no longer exist. The Eco range of phone cables is a sustainable edition of our most popular products from the Simply Power Premium Range. The tough outer braiding of the cables is made from 100% recycled material. The Kraft box uses 100% biodegradable paper and therefore removes any plastic from the packaging.

See full description
Specifications for Eco MFI Type C to iPhone Black Braided 1.5m Cable - ECO001
  • Colour
    Black
  • Cable Type
    Braided
  • Length
    1.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome