530 PC Headset with Microphone and Volume Control 24-1530

530 PC Headset with Microphone and Volume Control 24-1530

Order Code: ZT1546528S

£16.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.390%
5 - 9£15.734%
10 - 19£15.088%
20 +£14.4212%


Description

Designed for life on the go, the Conneckt Gear HP530 PC On-Ear Headset offers great sound quality with an integrated microphone so you can answer calls easily. The in-line mic features a clip for easy attachment to clothing, and also includes volume controls. The cushioned pads and lightweight frame ensure a comfortable fit.
Quality PC on-ear headphones with cushioned pads
In-line microphone to answer calls without removing headphones
Also includes in-line controls for volume and mute
Right-angled connector ensures less stress on cable
Lightweight construction with adjustable frame
2x standard 3.5mm audio plugs (headphone out and mic in)
Colour: Black and Red

See full description
Specifications for 530 PC Headset with Microphone and Volume Control 24-1530
  • MFR Part No.
    GR40228
  • Cable Length
    1.8m
  • Headset Type
    Binaural
  • Colour
    Black and Red
  • Product Type
    PC Headset

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome