0
1
2
3
4
5

Ckmova UM100 Uhf Wireless Microphone 1x Transmitter + 1x Receiver 3.5mm Kit

Order Code: ZT3949540S

£102.99 Inc VAT (20%)


Description

MAPLIN SKU: MAP696 Barcode: 5055189040205 MPN: 696PAM

Features
Includes one transmitter one 3.5mm receiver and one lavalier microphone
Supports a 50m working distance
Compatible with smartphones, cameras and other devices that have a 3.5mm input
Easy to read LED Display
Belt clip and cold shoe for easy carrying options
The Maplin CKMOVA UM100 UHF Wireless Microphone is the UHF Wireless Microphone that provides high-quality sound for users in almost any scenario. The Wireless Flexible antenna supports a 50m working distance. This kit comes with one clip on transmitter and one receiver compatible with smartphones, cameras, recorders, PC and other devices that have a 3.5mm input.

The transmitter and receiver have 20 channels available and auto-pair for quick and easy operation. Signal, power, channel and volume level are shown on the transmitter's easy to read LED Display.

Practical Design
Smooth housing and a compact design. A Belt clip and cold shoe are included for easy carrying options.

Easy Operation
Simple button operation for channel adjustment and volume control. Low cut function reduces ambient noise to provide a more stable recording environment.

USB Charging
The Transmitter has a built-in battery lasts 6-8 hours and charges via USB.

3.5mm Receiver
The Receiver supports 6 hours of working time with its Lithium Polymer built in battery. Connect to a 3.5mm port for use.

Broadcast Quality sound
Frequency Range: 470-510Mhz
Audio Frequency response: 30Hz-18kHz
Mic Polar Pattern: Omnidirectional

Box Contents
UM100 TX Transmitter x1
UM100 RX Receiver x1
3.5mm Lavalier Microphone x1
Foam Windscreen x1
Mic Clip x1
Charging Cable x2
3.5mm TRS-TRRS output cable x1
3.5mm TRS-TRS output cable x1
Storage Bag x1

See full description
Specifications for Ckmova UM100 Uhf Wireless Microphone 1x Transmitter + 1x Receiver 3.5mm Kit
  • Product Type
    UHF Wireless Microphone
  • Display Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome