HC 2.2 USB Wired Gaming Headset 7.1 Surround Sound Detachable Microphone Black - JA-2200-2

Order Code: ZT4177055S

£69.99 Inc VAT (20%)


Description

The Cherry HC 2.2 wired gaming headset is the ideal mix of comfort and sound quality for extra-long gaming sessions, video conferencing or multimedia applications. With impressive sound and clear communication, the interplay of the integrated USB sound card and the powerful 50mm drivers ensures an emphatically deep bass and fine treble. With virtual 7.1 surround sound, you will always be able to keep your bearings while gaming. Music and voice chats are also impressively reproduced. The sensitive microphone is simply connected to the headset via a 3.5-mm AUX plug. To reduce breath sounds and communicate clearly, simply pull the included windscreen over the mic.
Perfect fit thanks to the adjustable headband and silicone air cushions in the upper head area
Replaceable ear cushions made of soft PU leather for a high level of comfort and complete sound immersion
Integrated USB sound card with impressive virtual 7.1 surround sound
50mm drivers for a wide sound spectrum and crystal clear sound reproduction
Easy access to tactile volume and mute controls directly on the headset
Sensitive, detachable microphone (including wind protection) with LED indicator for mute status
Red illuminating Cherry logos
Foldable for easy transport
Recommended for PC gaming but also other applications such as online conferencing or listening to music
Support software included

See full description
Specifications for HC 2.2 USB Wired Gaming Headset 7.1 Surround Sound Detachable Microphone Black - JA-2200-2
  • Colour
    Black
  • Material
    PU Leather
  • Product Type
    Gaming Headset

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome