Ozo over Ear Wired Headset Flexible Microphone Black - 24132

Ozo over Ear Wired Headset Flexible Microphone Black - 24132

Order Code: ZT4174953S

£26.99 Inc VAT (20%)

Currently unavailable

Description

The Trust Ozo Over Ear Wired Headset is a comfortable headset that supports you throughout the day. With soft, over-ear pads and an adjustable headband, the Ozo stays comfortable even after long meetings. And thanks to the large 40mm drivers and flexible microphone, you will hear your colleagues just as clear as they will hear you. Equipped with a 2m long USB cable which allows for freedom of movement. There is even an inline remote integrated in the cable, so you can easily adjust the volume or the microphone.
Suitable for all (video) chat applications including Teams, Skype and Zoom
Adjustable headband with comfortable over-ear pads
Large 40mm drivers create a clear sound experience
Easy to use via USB, no need to unplug your speakers
Flexible microphone
Inline control allows you to adjust your volume
System Requirements: Windows 10 or 11, macOS 10.15 (Catalina) or higher - USB Port
Cable Length: 2m
Colour: Black

See full description
Specifications for Ozo over Ear Wired Headset Flexible Microphone Black - 24132
  • Cable Length
    2m
  • Product Type
    Over Ear Wired Headset
  • Connection
    USB
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome