M240, Ambidextrous, Bluetooth, Graphite

M240, Ambidextrous, Bluetooth, Graphite

Order Code: ZT3436629S

£29.99 Inc VAT (20%)


Description

Logitech M240. Form factor: Ambidextrous. Device interface: Bluetooth, Buttons type: Pressed buttons, Buttons quantity: 3, Scroll type: Wheel. Power source: Batteries. Product colour: Graphite

Specifications for M240, Ambidextrous, Bluetooth, Graphite
  • Product Type
    Mice & Graphics Tablets
  • Battery
    1 x AA
  • Wired/Wireless
    Wireless
  • Scroll Wheel
    Yes
  • Tracking
    Optical
  • Connection
    Bluetooth
  • Weight
    73.8g
  • Buttons
    3 Buttons
  • Operating System
    PC and Mac Compatible
  • Colour
    Graphite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome