Samsung EF-UX910CTEGWW. Screen protector type: Anti-glare screen protector, Maximum screen size: 37.1 cm (14.6") , Brand compatibility: Samsung, Compatibility: Galaxy Tab S9 Ultra. Quantity per pack: 1 pc (s)