HaloLock Universal Ring Silver/Black (Pack of 2) - 2Z515

Order Code: ZT4177068S

£12.39 Inc VAT (20%)


Description

The ESR HaloLock Universal Ring allows you to upgrade your phone case to MagSafe using this easy-to-install ferromagnetic ring with position lock tail design. The 360 degree magnetic tail design creates a secure position lock and prevents spinning, so your favourite accessories always stay perfectly in place. It ensures perfect alignment between your phone and the charging coil to maximise charging efficiency and allow you to enjoy easier tap-and-go wireless charging.
Make any phone MagSafe
Works with all wireless chargers
Stronger magnetic lock, provides a 30% stronger hold than official MagSafe cases
Easy to install
Perfectly pairs with MagSafe chargers and creates zero interference with standard wireless chargers
Compatible with iPhone with MagSafe (iPhone 12 series or later) and Samsung Galaxy S10 series or later
Only compatible with smooth PC and TPU phone cases no greater than 4mm thick
Ensures perfect alignment between your phone and the charging coil to maximise charging efficiency
Colour: Silver/Black
Pack of 2

See full description
Specifications for HaloLock Universal Ring Silver/Black (Pack of 2) - 2Z515
  • Pack Quantity
    2
  • Product Type
    Universal Ring
  • Colour
    Silver/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome