0
1

Mobile Car Mount Vent - Black

Order Code: ZT3673510S

£79.99 Inc VAT (20%)


Description

You get what you pay for with car vent mounts, and the Peak Design Car Vent Mount is hands-down the strongest, sturdiest, most adjustable vent mount money can buy. Traditional vent mounts are fraught with frustration: they're flimsy and prone to falling off, they're difficult to position, and they completely block airflow. Built from solid machined aluminum, the PD Car Vent Mount fastens to your vent with 2 points of connection for considerably more strength and stability. A 360-degree swivel arm lets you position your phone away from your vent for better airflow and easier viewing. And to top it off, this mount uses our SlimLink™ mounting system—powerful magnets and a UV-shielded anti-slip pad instantly grab hold of your phone in portrait or landscape. Adjust the viewing angle with a buttery-smooth aluminum ball head. This mount is strong enough for any kind of driving, off-road included.

Available in standard or wireless charging models. With the charging model, the mount's magnetic connection system ensures perfect charging coil alignment every time. That means more consistent and efficient charging and no more surprise battery outages.

Compatible with many but not all car vents (see compatibility specifications below) Requires a Peak Design Case or Universal Adapter (sold separately) Also works with MagSafe phones and phone cases. Charging may not be possible or optimal when using the Universal Adapter.

See full description
Specifications for Mobile Car Mount Vent - Black
  • Colour
    Black
  • Product Type
    Car Mount

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome