Mobile Universal Bar Mount - Black

Order Code: ZT3673505S

£51.99 Inc VAT (20%)


Description

Designed for a wide variety of mounting setups, the Universal Bar Mount securely holds your phone on the handlebars, stem, or frame of any bike, scooter, stroller, motorcycle, golf cart, and more. Silicone band attaches snugly to wide range of standard bar diameters and can be repositioned easily. Features an ultra-strong magnetic/mechanical mounting technology (called SlimLink) that grabs and locks your phone so effortlessly, it feels like magic. Remove your phone instantly with the push of a button. Easily switch between portrait and landscape alignment without removing your phone. The mounting head clocks in 32 discreet positions so you can position your phone level on any handlebar style. Quickly move this mount from one place to another, or remove it at the end of your ride in places where theft is a concern.
Requires a Peak Design Case or Universal Adapter (sold separately) .

See full description
Specifications for Mobile Universal Bar Mount - Black
  • Product Type
    Universal Bar Mount
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome