Defender Case for iPhone 14/iPhone 13, Shockproof, Drop Proof, Ultra-Rugged, Protective Case, 4x Tested to Military Standard, Black

Order Code: ZT3432360S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.295%
10 +£30.5910%


Description

OtterBox Defender Case for iPhone 14/iPhone 13, Shockproof, Drop Proof, Ultra-Rugged, Protective Case, 4x Tested to Military Standard, Black, No retail packaging. Case type: Clutch case, Brand compatibility: Apple, Compatibility: iPhone 14/iPhone 13, Maximum screen size: 15.5 cm (6.1") , Surface coloration: Monochromatic, Product colour: Black, Desktop stand

Specifications for Defender Case for iPhone 14/iPhone 13, Shockproof, Drop Proof, Ultra-Rugged, Protective Case, 4x Tested to Military Standard, Black
  • Product Type
    Defender Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome