1TB T7 Shield USB-C Portable Blue External SSD

Order Code: ZT3526712S

£159.99 Inc VAT (20%)


Description

Samsung 1TB Shield USB C 1050Mbs Read Speed 1000Mbs Write Speed Portable Blue External Solid State Drive

Specifications for 1TB T7 Shield USB-C Portable Blue External SSD
  • Capacity
    1TB
  • Portable Or Desktop
    Portable
  • Weight
    97g
  • Data Transfer Rate
    1000 MB/s
  • Connection
    USB 3.2
  • Form
    External Drive
  • Colour
    Blue
  • Power Supply
    USB
  • Type
    Solid State Drives
  • Dimensions (WxDxH)
    86x13x57mm
  • Dimensions (W x D x H)
    86x13x57mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome