Galaxy A05S 64GB Mobile - Black

Order Code: ZT4781354S

£199.99 Inc VAT (20%)


Description

Samsung Galaxy A05s 6.7 Inch Android Mobile Phone 4GB 64GB

Specifications for Galaxy A05S 64GB Mobile - Black
  • Type
    Mobile Phones
  • SIM Slots
    Dual
  • Processor
    Octa-Core
  • MicroSD Card Support
    Up to 1TB
  • Colour
    Black
  • Operating System
    Andoid
  • Connection
    Wi-Fi and Bluetooth 5.1
  • Weight
    195g
  • Screen Size
    6.7in
  • Memory
    64GB
  • Memory (RAM)
    4GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome