Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
High Endurance 64GB MicroSDHC and Ad
By Sandisk
Order Code:
ZT3527725S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 +
£12.59
10%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/high-endurance-64gb-microsdhc-and-ad/p/ZT3527725S
Add to quotation
View all Mobile Phones
Description
SanDisk High Endurance 64GB UHS-I Class 10 MicroSDHC Memory Card and Adapter
Tags:
#BulkDiscount
Specifications
Specifications for High Endurance 64GB MicroSDHC and Ad
Form
Micro SDHC Cards
Type
Flash Memory Cards
Capacity
64GB
Speed Rating
Class 10
Write Speed
Up to 40MB/s
Read Speed
Up to 100MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome