Magic5 Pro 6.81in 5G QS8 G2 12GB 512GB

Order Code: ZT3526978S

£1,029.99 Inc VAT (20%)


Description

The HONOR Magic5 Pro features a powerful Triple Main Camera combination comprising of a 50MP Wide Camera, a 50MP Ultra-Wide Camera, and a 50MP Telephoto Camera. With an increased sensor size for superior light sensing performance, the camera system produces photos in refined detail every time, regardless of lighting conditions. Featuring a 6.81-inch LTPO Display with a unique Quad-Curved Floating Screen, the phone guarantees an immersive viewing experience whether users are browsing, gaming or reading.Equipped with the all-new HONOR Image Engine, the HONOR Magic5 Pro debuts an all-new Millisecond Falcon Capture algorithm, enabling users to capture complex scenes with remarkable ease and clarity. Users can also shoot low-light scenes clearly with high speed, thanks to Super Night Capture capabilities. The phone boasts AI Motion Sensing Capture, which is capable of automatically detecting the highest point of a jump and capturing the frame in ultra-high definition.Supporting 66W Wired and 50W Wireless HONOR SuperCharge, this phone packs with a super large 5100mAh battery to deliver a full day of uninterrupted usage. Running the latest MagicOS 7.1 based on Android 13, it offers a range of smart features, such as MagicRing for multi-device collaboration and Magic Text for intelligent text recognition, helping users to further boost productivity.Relieving users' eye strain, the phone boasts low blue light emission, as certified by TUV Rheinland, and Dynamic Dimming that simulates natural light to reduce eye fatigue. Other innovative eye comfort features include Circadian Night Display for improved sleep quality and an industry-first LTPO display with 2160Hz Pulse Width Modulation (PWM) Dimming technology to minimise screen flickering.Powered by the latest Snapdragon 8 Gen 2 Mobile Platform from Qualcomm, the HONOR Magic5 Pro delivers an unrivalled flagship performance, always enabling enhanced productivity and entertainment. With the industry's first Wi-Fi and Bluetooth standalone antenna architecture, the phone improves Wi-Fi performance by 200% and reduces Wi-Fi latency by 30% compared to the traditional antenna design in the industry, bringing users ultimate flexibility and mobility for work and play.

See full description
Specifications for Magic5 Pro 6.81in 5G QS8 G2 12GB 512GB
  • Product Type
    Mobile Phones
  • Screen Size
    6.81in
  • Processor
    Snapdragon 8 Gen 2
  • Connection
    Wi-Fi and Bluetooth
  • Memory
    512GB
  • Weight
    219g
  • RAM
    12GB
  • Colour
    Black
  • SIM Slots
    Dual