Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
Skyline 6.55in QS7s Gen2 8GB 256GB - Pink
By HMD
Order Code:
ZT4972630S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/skyline-6-55in-qs7s-gen2-8gb-256gb-pink/p/ZT4972630S
Add to quotation
View all Mobile Phones
Description
HMD Skyline 6.55 Inch Qualcomm Snapdragon 7s Gen 2 8GB RAM 256GB Storage Neon Pink Mobile Phone
Specifications
Specifications for Skyline 6.55in QS7s Gen2 8GB 256GB - Pink
RAM
8GB
Product Type
Mobile Phones
Connection
Wi-Fi and Bluetooth 5.2
Memory
256GB
Colour
Neon Pink
Processor
Snapdragon 7s Gen 2
Screen Size
6.55in
Operating System
Android
Weight
209.5g
SIM Slots
Dual
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome