Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Mobile Phones
X7boost 6.8" 4G 6GB 128GB Emerald Green
By Honor
Order Code:
ZT4784055S
£199.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/mobile-phones/x7boost-6-8-inch-4g-6gb-128gb-emerald-green/p/ZT4784055S
Add to quotation
View all Mobile Phones
Description
Honor X7boost 6.8 Inch Dual SIM 6GB RAM 128GB Storage Android 13 Emerald Green Mobile Phone
Specifications
Specifications for X7boost 6.8" 4G 6GB 128GB Emerald Green
Type
Mobile Phones
Colour
Emerald Green
SIM Slots
Dual
Weight
199g
Screen Size
6.8in
Memory
128GB
Connection
Wi-Fi and Bluetooth 5.0
Processor
Qualcomm Snapdragon 680
Memory (RAM)
6GB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome