ZFlip5 6.7in 5G QS 8 G2 8GB 256GB Cream

Order Code: ZT3526295S

£1,229.99 Inc VAT (20%)


Description

Samsung Galaxy Z Flip5 SM-F731B 6.7 Inch 5G Dual SIM 8GB RAM 256GB Storage Android 13 Cream Mobile Phone

Specifications for ZFlip5 6.7in 5G QS 8 G2 8GB 256GB Cream
  • Memory
    256GB
  • Processor
    Octa-Core
  • Dimensions Folded
    71.9x15.1x85.1mm
  • Connection
    Wi-Fi and Bluetooth 5.3
  • RAM
    8GB
  • Weight
    187g
  • Colour
    Cream
  • Operating System
    Android
  • SIM Slots
    Dual
  • Screen Size
    6.7in
  • Type
    Mobile Phones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome